Beli Thermometer Digital Air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Mulai

    Rp3.699.900

    Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Deskripsi:
    Digital thermometer ideal for food temperature measurement
    atribut:
    • Power Supply: 2 AAA alkaline batteries
    • Probe Length (mm): 150
    • Accuracy (%): ± (0.1 + 1digit)
    • Temperature Range (°C): -40 to +250
    • Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
    • Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
    • Body Dimensions (mm): Approx. 70x171x40
    • Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
    • Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
    • Measurement Range: -40.0 ~ 250.0 degrees Celsius
    • Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
    • Weight (g): Body: approx. 155 (including battery), sensor: 123
  2. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  3. Shinwa Rules Digital Thermometer D
    Mulai

    Rp219.900

    Shinwa Rules Digital Thermometer D
    Deskripsi:
    Simple and easy to use, large display and easy to read. With a built-in stand, it can be hung on the wall or placed.Measurement of room temperature.* If it gets dirty, do not wipe it with volatile oil such as thinner or alcohol. Never disassemble this machine. This machine is not waterproof. Do not use it in a place where it will be exposed to water. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Measurement Temperature Range (°C): -5 to 50
    • Measurement Accuracy (°C): ±1 (0-40), ±2.5 (otherwise).
    • Measurement Item: temperature
    • Dimensions (WxDxH) (mm): 102x20x74
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery for monitor x 1 (included)
  4. SHINWA Digital Thermometer & Hygrometer
    Mulai

    Rp529.900

    SHINWA Digital Thermometer & Hygrometer
    atribut:
    • Measurement Humidity Range (%RH): 30 to 95
  5. SK SATO Water Proof Digital Thermometer
    Mulai

    Rp1.999.900

    SK SATO Water Proof Digital Thermometer
    Deskripsi:
    atribut:
    • Working Temperature Range: -40 to 250 (degree C)
    • Probe length: 16x25mm
    • Applicable: Surface sensor
    • Power Supply: AAA Dry Battery x 2 (Sold Separately)
    • W x D x H: 70x40x175mm
    • Container protection class: IPX6
    • Cord Length: 1m
  6. SATO (Label) Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    SATO (Label) Digital Thermometer & Hygrometer
    atribut:
    • Measurable Temperature Range (degrees): -10 to 50
    • Measurable Humidity Range (%RH): 20 to 95
    • Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
    • Power Supply: AAA battery x 1 (included)
    • Minimum temperature display: 1degrees
    • Minimum humidity display: 1%RH
  7. AS ONE Waterproof Digital Thermometer
    Mulai

    Rp1.999.900

    AS ONE Waterproof Digital Thermometer
    atribut:
    • Characteristic: Waterproof
    • Temperature display method: Digital
    • Temperature Range (°C): -40 to +250
    • Thermometer Type: waterproof thermometer
  8. OMRON Healthcare Digital Thermometer
    Mulai

    Rp50.900

    OMRON Healthcare Digital Thermometer
    Deskripsi:
    Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurement
    atribut:
    • Selectable: °C / °F
  9. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  10. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  11. DeltaTrak Flash Check Auto-Cal Waterproof Industrial Digital Probe Thermometer
    Mulai

    Rp3.099.900

    DeltaTrak Flash Check Auto-Cal Waterproof Industrial Digital Probe Thermometer
    Deskripsi:
    This unique, next-generation, Digital Pocket Probe Thermometer is engineered to set the industry standard for accuracy, durability and readability. The thermometer is designed and constructed under exacting standards to meet and exceed specifications required for commercial and professional uses. °F/°C selectable. Automatic calibration feature. Reduced tip probe provides less than 6 second response time. Magnetic probe cover attaches thermometer to air vents. Sealed unibody construction. IP56 waterproof and grease resistant. Probe fits standard Pete’s plug self-closing valve. Velcro strap secures thermometer to refrigerant pipes. Automatic shut off saves battery. High visibility yellow casing.
    atribut:
    • Measurement Range (°C): -40 to 155 (-40°F to 311°F)
    • Operating Range (°C): 0 to 50 (32°F to 122°F)
    • Accuracy: ±1°F(14°F to 194°F), ±0.5°C (-10°C to 90°C) or ±1% whichever is greatest
    • Response Time: Less than 6 seconds 32°F to 77°F (0°C to 25°C)
    • Sensor: Thermistor
    • Display Resolution: 0.1°F/°C
    • Battery: Button cell alkaline
    • Body Casing : ABS plastic
    • Calibration: Automatic Calibration button
    • Compliance Certificate: Manufacturer's, Certificate of Compliance, NIST traceable, CE
    • Display Reading: Update Every 2 Seconds
    • Display Window Size (inch): W 1.5xH 0.5 (W 38xH 12.7mm)
    • Factory Calibration: NIST traceable calibration
    • Probe Diameter (inch): 0.14 (3.56mm), reduced tip 0.1 (2.5mm)
    • Probe Length (inch): 3.9 (99 mm)
    • Waterproof Rating: IP56
  12. Cole Parmer Barometer With Digital Thermometer
    Mulai

    Rp38.999.900

    Cole Parmer Barometer With Digital Thermometer
    Deskripsi:
    Oakton® Barometer with Digital Thermometer measures atmospheric pressure and temperature. Includes wall mounting ring and instructions. Operates on one AA battery (included).
    atribut:
    • Barometric Pressure Resolution (PSI): 0.5 mbar (0.1\" Hg)
    • Barometric Pressure Accuracy (PSI): ±0.03\" Hg (1 mbar)
    • Maximum Outside Temperature (°F): 140
    • Minimum Outside Temperature (°F): -4
    • Outside Temperature Accuracy (°F): ±1.8
    • Maximum Outside Temperature (°C): 60
    • Battery Type: One AA (included)
    • Depth (inch): 1 5/16
    • Display Type: LCD (temperature), Analog (barometer)
    • Minimum Outside Temperature (°C): -20
    • Width (inch): 5 5/16
  13. NETSUKEN Waterproof Digital Thermometer
    Mulai

    Rp2.799.900

    NETSUKEN Waterproof Digital Thermometer
    Deskripsi:
    Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
  14. SK SATO Digital Thermometer
    Mulai

    Rp2.799.900

    SK SATO Digital Thermometer
    Deskripsi:
    -Equipped with an auto power off function(20 minutes).-Can be carried around without hesitation, as it has a sensor part protective cap and a hook.
    atribut:
    • Measuring Temperature Range: -10 to 110 (degree C)
    • Temperature Min Display: 0.1degree C
    • Power Supply: AAA manganese dry battery x 4 (included)
    • W x D x H: 122x30x85mm
  15. Hanna Instruments Checktemp Digital Thermometer
    Mulai

    Rp1.499.900

    Hanna Instruments Checktemp Digital Thermometer
    Deskripsi:
    The HI98501 Checktemp is a digital thermometer with stainless steel penetration probe. It delivers high accuracy temperature measurements over a wide temperature range without worrying about breakage or condensation.
    atribut:
    • Automatic Shut-off: 8 min (default), 60 min or off
    • Battery Type/Life: 1xCR2032; approx. 2000 hours of continuous use
    • Dimensions (mm): 50x185x21 (2x7.3x0.9“)
    • Notes: Certi cation: EN 13485:2001 - Suitability: Storage; Environment: E; Accuracy Class: 0.5; IP65
    • Environment Temperature (°C): -30 to 50 (-22 to 122 degree F)
    • Temperature Accuracy (°C): +/-0.2 (-30.0 to 120.0 ), +/-0.3 (outside: -50.0 to -30.0 and 120.0 to 150.0 ), +/-0.5 degree F (-22.0 to 199.9 degree F), +/-1 degree F (outside: -58.0 to -22.0 degree F and 200 to 302 degree F)
    • Temperature Range (°C): -50.0 to 150.0 / -58.0 to 302 degree F
    • Temperature Resolution (°C): 0.1 (-50.0 to 150.0 ), 0.1 degree F (-58.0 to 199.9 degree F) / 1 degree F (above 200 degree F)
    • Weight (g): 50 (1.8 oz.)
  16. AND Waterproof Type Central Thermometer
    Mulai

    Rp689.900

    AND Waterproof Type Central Thermometer
    Deskripsi:
    Digital Thermometer Ipx7
    atribut:
    • Dimension (WxDxH) (mm): 40x17x187
    • Measurement Temperature Range (°C): -40 to 260
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: 1 x coin-type lithium battery (CR2032)
    • Probe Length (mm): φ2.8×120
    • Probe Tip (mm): φ2.2
    • Protection Rating: IPX7 compliant
  17. Tasco Digital Thermometer Standard Kit Including Air Sensor
    Mulai

    Rp9.299.900

    Tasco Digital Thermometer Standard Kit Including Air Sensor
    Deskripsi:
    We have included the most suitable and most frequently used air sensor inside this perfect air conditioner installation kit.Contents :- Main Unit x 1 (TA410-110)- Surface sensor x 1 (TA410-1)- Extension compensating wire(φ4 x 1000mm) x 1 (TA410-4)- Air sensor x 1 (TA410-3)- Alumium carrying case x 1 (TA410AB-30)
  18. Hanna Instruments Checktemp Dip Digital Thermometer
    Mulai

    Rp3.199.900

    Hanna Instruments Checktemp Dip Digital Thermometer
    Deskripsi:
    The Checktemp Dip Digital Thermometer - HI98539 is a high-accuracy thermometer connected to a weighted, stainless steel probe by a 3 m (9.9') flexible, silicone cable. The probe incorporates an NTC thermistor sensor, providing an extremely accurate temperature measurement that can satisfy your HACCP requirements.
Daftar Harga Thermometer Digital Air Terbaru February 2026
Custom Water Proof Digital ThermometerRp1.199.900
SHINWA Water Proof Digital ThermometerRp849.900
Sato Keiryoki Mfg Thermocouple Digital ThermometerRp3.699.900
TRUSCO Digital Thermometer & HygrometerRp339.900
Shinwa Rules Digital Thermometer DRp219.900
SHINWA Digital Thermometer & HygrometerRp529.900
SK SATO Water Proof Digital ThermometerRp1.999.900
SATO (Label) Digital Thermometer & HygrometerRp739.900
AS ONE Waterproof Digital ThermometerRp1.999.900
OMRON Healthcare Digital ThermometerRp50.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)